Overview
Mfr description
CRPS-PN12T
- With Seal Flinger
- GoldPlex-FG Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter3/4 in
- Bolt Center To Center Length3.3750 to 4.1250 in
- Base To Bore Centerline1.3125 in
- Duty TypeStandard Duty
- Locking DeviceConcentric Collar
- Seal TypeHigh Performance Seal
- Housing MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height2.5625 in
- Overall Length5.0000 in
- Base Width1.5000 in
- Overall Width1.2188 in
- Finish CoatingUncoated
- Bolt Size.3750 in
- Lubrication TypeLubrication Fitting
- SeriesCRPS
- Replacement BearingPN-12T
- UPC_NO662461348000
- Manufacturer Product Page
- Manufacturer Catalog Number712653
- CAD Drawing
- Features & Benefits• With Seal Flinger • GoldPlex-FG Grease
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data