Motion
2387
OEM Direct Replacement HVAC Motor - 1/3 hp, 1800 rpm, 3 ph, 380//460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1400 rpm - 1600 rpm Base, Bracket Mount, Continuous Duty
Mi Item #03645766
MFR #2387
Price$987.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement HVAC Motor - 1/3 hp, 1800 rpm, 3 ph, 380//460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1400 rpm - 1600 rpm Base, Bracket Mount, Continuous Duty
Mi Item #03645766
MFR #2387

Mfr description
1/3 HP,1600 RPM,2387,460 V,0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.18/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    17.5 ft-lbs
  • Weight
    17 lbs

Details

  • Base RPM
    1400 rpm - 1600 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/3 HP, 4P, 48Y
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382066789
  • Max Allowable Current
    1 A
  • Maximum Speed
    1600 rpm
  • Model
    P0550NP0387365B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Bracket
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermally
  • UPC_NO
    786382066789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)