Motion
3575
Manual Trolley - 1 ton Capacity, 24.0000 in Minimum Curve Radius
Mi Item #03645809
MFR #3575
Price$446.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 1 ton Capacity, 24.0000 in Minimum Curve Radius
Mi Item #03645809
MFR #3575

Mfr description
3575 SERIES 635 TROLLEY 1 TON LOW HEADRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.45/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    2.6250 to 5.6250 in | 66.67 to 142.87 mm
  • Compatible Beam Height
    4.0000 to 15.0000 in | 101.60 to 381 mm
  • Flange Width
    2.6250 to 5.6250 in | 66.67 to 142.87 mm
  • I Beam Height Range
    101.60 to 381 mm, 4.0000 to 15.0000 in
  • Max Beam Flange Width
    5.6250 in
  • Min Beam Flange Width
    2.6250 in | 66.67 mm
  • Minimum Curve Radius
    24.0000 in
  • Minimum Radius
    24.0000 in | 609.60 mm
  • Outside Diameter
    3.1250 in, 79.38 mm
  • Weight
    23.00 lbs

Details

  • Additional Details
    Tread Diameter: 3-1/8 in | Beam Depth Range: 4.0000 in to 15.0000 in
  • Category Description
    Low Headroom Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Country of Origin
    US
  • Description
    Series 635 Low Headroom Plain Trolley.
  • For Use With
    Classic Lodestar Models A Through Ll
  • Material
    Steel
  • Product Types
    Low Headroom Trolley
  • Series
    3575
  • Type
    Plain
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)