Motion
2752CF
LodeStar® Electric Chain Hoist - LodeStar® Series, 1/2 ton Capacity, 10 ft Lift Ht, 1 ph, 115 V, 1/2 hp, 16 ft/min Maximum Lift Speed
Mi Item #03645811
MFR #2752CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LodeStar® Electric Chain Hoist - LodeStar® Series, 1/2 ton Capacity, 10 ft Lift Ht, 1 ph, 115 V, 1/2 hp, 16 ft/min Maximum Lift Speed
Mi Item #03645811
MFR #2752CF

Mfr description
2752CF CHAIN HOIST ELECT 1/2TON 16FPM 11
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    10 ft
  • Tool Weight
    61 lb
  • Weight
    61.00 lbs

Details

  • Chain Material
    Zinc Plated
  • Frequency
    60 Hz
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    043927340415
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    1 ph
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    LodeStar®
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)