Motion
566.78x18X18CH-CS10

WEARWELL INC
566.78x18X18CH-CS10

ErgoDeck Mat Tile -
Mi Item #03645981
MFR #566.78x18X18CH-CS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
566.78x18X18CH-CS10

ErgoDeck Mat Tile -
Mi Item #03645981
MFR #566.78x18X18CH-CS10

Mfr description
566.78X18X18CH-CS10 ERGODECK GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    7/8 in
  • Width
    18 in

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry/Wet
  • Grit Coating
    No
  • Male Or Female Connectors
    Female
  • Material
    Vinyl
  • Traffic Type
    Heavy
  • Type
    Mat Tile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)