Motion
44692
Combination Wrenches - Imperial, Nickel Chrome, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 4-13/16 in
MI ITEM #03646188
MFR #44692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenches - Imperial, Nickel Chrome, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 4-13/16 in
MI ITEM #03646188
MFR #44692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-44692,11/32" COMBINATION WRENCH

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Alloy Steel
  • Wrench Type
    Non-Ratcheting
  • Socket Shape
    12 PT
  • Finish Coating
    Nickel Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought