Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bolt Hole Spacing3.6250 in
- Bolt Size0.4375 in
- Bore Diameter1-7/16 in
- Inner Ring Width1.6875 in
- Length Through Bore2-1/4 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.7500 in
- Overall Length4.6300 in
- Overall Length Diameter4.6250 in
- Overall Width4.6300 in
- Weight4 lbs
Details
- Bearing Material52100 Bearing Steel, Phosphorus Nickel Coated
- Bearing NumberPN-23T
- Bearing TypeBall
- Bore TypeStraight
- ColorSilver
- DescriptionSealmaster Mounted Stainless Steel Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - CRFS-PN23T
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialStainless Steel
- Housing Type4-Bolt Flange
- Locking DeviceConcentric Collar
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog NumberCRFS-PN23T
- Manufacturer Product Page
- Manufacturer Upc Number662461347867
- Max Operating Temperature220 °F
- Max Rpm2000 rpm
- Maximum Speed2000 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- RelubricatableYes
- Replacement BearingPN-23T
- Retainer TypeLand Riding Retainer
- Seal TypeHigh Performance Triple Lip Seal
- Self AligningYes
- SeriesCRFS
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461347867