Motion
DMD-520XLO-1R-120NZE

DIAMOND CHAIN COMPANY
DMD-520XLO-1R-120NZE

Roller Chain - Motorcycle XLO Series, 520 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 120 pitches Length
Mi Item #03647575
MFR #DMD-520XLO-1R-120NZE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-520XLO-1R-120NZE

Roller Chain - Motorcycle XLO Series, 520 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 120 pitches Length
Mi Item #03647575
MFR #DMD-520XLO-1R-120NZE

Mfr description
520XLO X 120 PITCHES LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Inside Width
    1/4 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    120 pitches
  • Pin Diameter
    0.214 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    9300 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    520 / 5/8 in
  • Manufacturer Catalog Number
    XLO-13548-120P
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +400 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Food Production
  • Series
    Motorcycle XLO
  • UPC_NO
    716647415779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)