Motion
712609
Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03648668
MFR #712609
List Price$1,713.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03648668
MFR #712609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,713.31/each for your price

Overview

Mfr description
CRTBC-PN12T
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round / Straight
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.3130 in
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    High Performance Triple Lip Seal
  • Housing Material
    Composite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5630 in
  • Overall Length
    3.1250 in
  • Base Width
    1.5000 in
  • Overall Width
    1.2188 in
  • Finish Coating
    Light Gray
  • Insert Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bolt Size
    0.3750 in
  • Max Operating Temperature
    220 °F
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Max Rpm
    3100 rpm
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Series
    Standard
  • Replacement Bearing
    PN-12T
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • UPC_NO
    662461347768
  • Type Of Bearing
    Ball Bearing
  • Bearing Material
    52100 Bearing Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CRTBC-PN12T
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461347768
  • Weight
    0.82 lbs
  • Features & Benefits
    • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes. • Solid construction with machined base was designed for minimal gaps and no fillers • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Tapered Lands ensures that lubricant will be easily redirected back to the raceway. • USDA H1 complaint food grade grease
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text