Motion
712617
Tapped Base Pillow Block Unit - Tapped Base, 1-1/4 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03648671
MFR #712617
List Price$1,849.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1-1/4 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03648671
MFR #712617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,849.51/each for your price

Overview

Mfr description
CRTBC-PN20RT
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    3.0000 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    High Performance Seal
  • Housing Material
    Composite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3750 in
  • Overall Length
    4.0000 in
  • Base Width
    1.5000 in
  • Overall Width
    1.5000 in
  • Finish Coating
    Uncoated
  • Insert Material
    52100/Black Oxide
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRTBC
  • Replacement Bearing
    PN-20RT
  • UPC_NO
    662461347799
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    712617
  • Features & Benefits
    • Without Seal Flinger • Includes GoldPlex-Hp Grease
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text