Motion
3525 3 15/16
Taper Lock Bushing - 3525 Series, 3.9375 in Bore, 1 x 1/2 in Keyway, CAST IRON Material
MI ITEM #03648757
MFR #3525 3 15/16
Price$160.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3525 Series, 3.9375 in Bore, 1 x 1/2 in Keyway, CAST IRON Material
MI ITEM #03648757
MFR #3525 3 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.18/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5 in
  • Barrel Length
    2.5 in
  • Bolt Circle Diameter
    2.5000 in
  • Bore Diameter  
    3.9375 in
  • Bushing Size
    3525
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    2.5
  • Stocked Finished Bore
    3.9375 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Weight
    4.80 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3525 3 15/16
  • Material
    CAST IRON
  • Product Brochure
  • UPC_NO
    697950117126
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3525 3 15/16 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text