Motion
170009

ALECO MFG
170009

ArmorSeal Strip Doors - 8 in Wide, 150 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #03648993
MFR #170009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
170009

ArmorSeal Strip Doors - 8 in Wide, 150 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #03648993
MFR #170009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    150 ft
  • Thickness
    0.080
  • Weight
    59.43 lbs
  • Width
    8 in

Details

  • Color
    Clear
  • Temperature Range
    -10 to 150°F

Overview

Mfr description
170009 8" X .080 X 150' STD ARMORSEAL
  • Aleco Clear-Flex® II PVC strip doors/curtains are ideal for loading docks, productions floors, warehouses and foodservice areas where temperature control and pest deterrence is key
  • Specially fabricated to hang straight without warping, the finished edges are rounded to promote a tighter seal between strips
  • This feature saves energy by minimizing loss of heated or cooled air and deters dust, birds and insects from passing through unprotected openings
  • Aleco's MaxBullet® mounting hardware is an exclusive one-piece system that includes a unique bullet-shaped locking feature for easy strip snap-on or snap-off that requires no tools for initial installation of the strips
  • This patented hardware reduces initial strip door installation time by as much as 75%
  • Reduces time for replacement of strips by as much as 90%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought