Motion
FT1240-150-24
Aeroquip Internal Skive
MI ITEM #03649131
MFR #FT1240-150-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Internal Skive
MI ITEM #03649131
MFR #FT1240-150-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1240-150-24
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Assembly tool
  • Additional Details
    FC Assembly Equipment Accessories
  • Manufacturer Catalog Number
    FT1240-150-24
  • Weight
    3.48 lb
  • Tool Weight
    3.45 lb
  • Color Finish
    Black
  • Height
    2.25 in
  • Length
    5.62 in
  • Type
    Assembly tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text