Specifications
Dimensions
- Size Code14
- Weight7.80 lbs
Details
- Country of OriginUnited States of America
- End Cap TypeThreaded Cover
- Manufacturer Upc Number698210677060
- Product TypeBearing End Caps & Covers
- SeriesCovers & Cover Kits
- UPC_NO698210677060
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)