Motion
88016
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 0.5669 in Width, Double Sealed, Without Snap Ring
MI ITEM #03649235
MFR #88016
Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 0.5669 in Width, Double Sealed, Without Snap Ring
MI ITEM #03649235
MFR #88016

Mfr description
PER.88016 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.82/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.5669 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    88016 RADIAL BALL BEARING
  • Internal Clearance
    C0
  • Long Description
    The 88016 Radial/Deep Groove Ball Bearing features 16 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 0.5669 in width.
  • Manufacturer Catalog Number
    1203
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106988151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)