Motion
SFCW2213N1

NTN
SFCW2213N1

Flange-Mount Roller Bearing Unit - 60 mm Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
Mi Item #03649416
MFR #SFCW2213N1
Price$1,557.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFCW2213N1

Flange-Mount Roller Bearing Unit - 60 mm Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
Mi Item #03649416
MFR #SFCW2213N1

Mfr description
SFCW2213N1 PILOTED FLANGE BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,557.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    190 mm
  • Bolt Circle Diameter  
    7.4803 in
  • Bore Diameter  
    60 mm
  • Housing Width
    2.7559 in
  • Outside Diameter
    9.4488 in
  • Overall Height  
    9.4488 in
  • Overall Length
    9.4488 in
  • Overall Length Diameter  
    240 mm
  • Overall Width
    2.7559 in

Details

  • Adapter Sleeve
    H2313XM1
  • Bearing Number
    MX-W22213EALLKW33C3
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SFC213N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359183368
  • Mounting Type
    4-Bolt Round
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    50500 lbf
  • Replacement Bearing
    MX-W22213EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    4547359183368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)