Motion
0794410

FALK
0794410

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03649474
MFR #0794410
Price$70,800.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0794410

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03649474
MFR #0794410

Mfr description
5507J25A W/BK BASIC DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,800.68/each

Specifications

Dimensions

  • Agma Size
    5507
  • Bore Length
    10.7500 in;273.05 mm
  • Case Size
    5507
  • Center Distance
    9.2900 in, 236 mm
  • Housing Width
    10.7400 in;272.80 mm
  • Input Shaft Diameter
    2.7500 in, 69.84 mm
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Maximum Output RPM
    1700 rpm
  • Maximum Output Size
    5-7/16 in
  • Nominal Ratio
    25:1
  • Ratio
    24:29
  • Shaft Diameter
    5.4375 in, 138.09 mm
  • Shaft Length
    7.4000 in;187.96 mm
  • Weight
    1171.50 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Machined To Accept A Backstop;Viton Seals
  • Country of Origin
    US
  • Includes
    Basic Unit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    5507
  • Maximum Speed
    1700 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Accessories
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Grease Purgeable Seal
  • Series
    5507J
  • UPC_NO
    782934269066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)