Motion
U8380B002AC120/60,110/50D

ASCO
U8380B002AC120/60,110/50D

Solenoid-Operated Air Control Valve - 3-Way, 110-120 V ac, 1/8 in
MI ITEM #03649743
MFR #U8380B002AC120/60,110/50D
List Price$681.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
U8380B002AC120/60,110/50D

Solenoid-Operated Air Control Valve - 3-Way, 110-120 V ac, 1/8 in
MI ITEM #03649743
MFR #U8380B002AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.00/each for your price

Overview

Mfr description
U8380B002AC120/60,110/50D

Specifications

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    110-120 V ac
  • Flow Direction
    3-Way
  • Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text