Motion
WHT4705-12IN

REXNORD INC
WHT4705-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.5000 in Pitch
Mi Item #03649786
MFR #WHT4705-12IN
Price$76.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT4705-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.5000 in Pitch
Mi Item #03649786
MFR #WHT4705-12IN

Mfr description
WHT4705-12 WHT4705-12
  • WHT4705 12 Inch Wide MatTop Chain With Acetal Pins Molded In White High Temperature Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.74/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.16 lbs
  • Weight per Foot
    1.26 lb

Details

  • Base Chain Material
    WHT
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White
  • Flight Material
    WHT
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • UPC_NO
    793699345391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)