Motion
8 STL PLXC EXPANSION PILLOW BLOCK

DODGE
8 STL PLXC EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 8.0000 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
MI ITEM #03649815
MFR #8 STL PLXC EXPANSION PILLOW BLOCK
Price$60,644.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8 STL PLXC EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 8.0000 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
MI ITEM #03649815
MFR #8 STL PLXC EXPANSION PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60,644.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    10.7500 in
  • Bolt Center To Center Length
    25.6250 to 28.8750 in
  • Bore Diameter  
    8.0000 in
  • Bore Inside Diameter
    8.0000 in
  • Inside Diameter
    8.0000 in
  • Overall Height  
    22.5000 in
  • Overall Length  
    34.0000 in
  • Shaft Diameter
    8.0000 in
  • Weight
    1290 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Coolant Type
    Air, Oil, Plain, Water
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    134206
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Replacement End Cap
    132549
  • Replacement Liner Assembly
    132958 (PL-XC), 133596 (WC)
  • Replacement Seal
    133938 (Auxiliary Seal Kit)
  • Replacement Thrust Collar
    133297
  • Series
    R
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475953806

Overview

Mfr description
134206 SLEEVOIL 8" STL P.B. FLOAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought