Motion
D0FGGG

GRACO INC
D0FGGG

Wet End Kit - For 2 in Husky® 2150 Pumps, Geolast® Diaphragm, Geolast® Ball, Geolast® Seat
Mi Item #03649817
MFR #D0FGGG
Price$1,100.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D0FGGG

Wet End Kit - For 2 in Husky® 2150 Pumps, Geolast® Diaphragm, Geolast® Ball, Geolast® Seat
Mi Item #03649817
MFR #D0FGGG

Mfr description
D0FGGG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,100.56/each

Specifications

Dimensions

  • Pump Size
    2 in

Details

  • Ball Material
    Geolast®
  • Check Seat Material
    Geolast®
  • Description Keyword
    For 2 in Husky® 2150 Pumps
  • Diaphragm Material
    Geolast®
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • UPC_NO
    633955920248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)