Motion
00025043
Cooler, Wire Rack
Mi Item #03649882
MFR #00025043
Price$321.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooler, Wire Rack
Mi Item #03649882
MFR #00025043

Mfr description
25043 WIRE RACK 6-15 GALLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.98/each

Specifications

Details

  • Body Material
    Metal
  • Color
    Silver
  • For Use With
    Igloo 10 gal Beverage Coolers
  • Material
    Steel
  • Type
    Truck Rack Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)