Motion
655-7819-005

WARNER
655-7819-005

OT18RT-DPTP-0300-CLE Diffuse Reflective Photoelectric Sensor -
MI ITEM #03649915
MFR #655-7819-005
List Price$646.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
655-7819-005

OT18RT-DPTP-0300-CLE Diffuse Reflective Photoelectric Sensor -
MI ITEM #03649915
MFR #655-7819-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$646.25/each for your price

Overview

Mfr description
655-7819-005 PHOTOELECTRIC SENSOR
  • 18mm diameter cylindrical plastic housing
  • Self-contained with 6.5 ft. cable
  • IP 67/NEMA 4
  • LED indication of output
  • Temperature range –20°C to +70°C (–4°F to +158°F)
  • 10–36 VDC input voltage
  • No-load supply current ²15 mA (Emitter ²20 mA)
  • Reverse polarity protection
  • Adjustable Sensitivity Control
  • Short circuit protected
  • 200mA switching current
  • Voltage drop ²2 VDC
  • Hysterisis ²15%
  • Repeat accuracy ²10%
  • Switching frequency 500 Hz

Specifications

  • Sensing Principle
    Diffuse Reflective Sensor
  • Sensing Range
    11.8 in
  • Input Voltage
    10-36 V dc
  • Switching Function
    PNP-(LA/DA) Light Dark Activated
  • Output Mode
    NC/NO - (Normally Closed/Normally Open) Open Collector PNP
  • Max Cycle Rate
    500 Hz
  • Output Current
    200 mA
  • NEMA Design Class
    NEMA 4
  • Temperature Range
    -4 to +158 °F
  • Protection Class
    IP 67
  • Housing Material
    Thermoplastic
  • Connection
    Integral Cable
  • Construction Type
    M18 x 1 Threaded Cylindrical Housing
  • Mounting Bracket
    7125-101-001 (Sold Separately)
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Cable
    6.5 ft cable included
  • Series
    OT18 Series
  • Features & Benefits
    • 18mm diameter cylindrical plastic housing • Self-contained with 6.5 ft. cable • IP 67/NEMA 4 • LED indication of output • Temperature range –20°C to +70°C (–4°F to +158°F) • 10–36 VDC input voltage • No-load supply current ²15 mA (Emitter ²20 mA) • Reverse polarity protection • Adjustable Sensitivity Control • Short circuit protected • 200mA switching current • Voltage drop ²2 VDC • Hysterisis ²15% • Repeat accuracy ²10% • Switching frequency 500 Hz
  • Additional Details
    This series of 18mm plastic tubular sensors provides the user with a self-contained DC low voltage sensor with NPN or PNP output. Programmable light activated/dark activated output. Modes of sensing include: Through-Beam, Retro reflective, Polarized Retro reflective, Diffuse Reflective and Fixed Focus types.
  • Manufacturer Catalog
  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text