Motion
ETP-2-1/2

ZERO MAX
ETP-2-1/2

Keyless Bushing - ETP-CLASSIC Series, 2.5000 in ID, 84 mm OD
MI ITEM #03649996
MFR #ETP-2-1/2
List Price$735.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-2-1/2

Keyless Bushing - ETP-CLASSIC Series, 2.5000 in ID, 84 mm OD
MI ITEM #03649996
MFR #ETP-2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$735.28/each for your price

Overview

Mfr description
ETP-2-1/2

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    21940 lbf
  • Maximum Transmitted Torque
    2,286 ft-lbs
  • Maximum Transmitted Thrust
    21,940 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M8
  • Overall Length
    94 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    23.6 ft-lbs
  • Weight
    3.99 lbs
  • Bore Diameter
    2.5000 in
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text