Specifications
Dimensions
- Bore Diameter32 mm
- Second Stroke Length3.5400 in, 90 mm
Details
- ActuationMulti-Position
- Auto-SwitchNo
- Body OptionThree Position
- Bracket 1Foot
- Cylinder Style3-Position
- MagnetWithout Magnet
- Mounting TypeFoot
- Port GenderFemale
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesRZQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)