Motion
5505240
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Drilling Insert
Mi Item #03650076
MFR #5505240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Drilling Insert
Mi Item #03650076
MFR #5505240

Mfr description
5505240 SOMT 09T306-DT IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.6 mm
  • Included Angle
    90 °
  • Inscribed Circle
    9 mm
  • Length
    9 mm
  • Thickness
    3.81 mm
  • Width
    9 mm

Details

  • Chipbreaker
    DT
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    SOMT 09T306-DT
  • Insert Style
    SOMT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    DR-Twist
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)