Motion
23060K.MB BEARING

DODGE
23060K.MB BEARING

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
Mi Item #03650131
MFR #23060K.MB BEARING
Price$22,460.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23060K.MB BEARING

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
Mi Item #03650131
MFR #23060K.MB BEARING

Mfr description
23060K 422582
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,460.94/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    118 mm
  • Weight
    150 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Dynamic Load Capacity
    440000 lbf
  • Manufacturer Catalog Number
    422582
  • Max Rpm
    630 rpm
  • Maximum RPM (Grease)
    630 rpm
  • Maximum Speed
    630 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)