Motion
66243529845

NORTON ABRASIVES
66243529845

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 8120 RPM
Mi Item #03650191
MFR #66243529845
Price$107.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529845

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 8120 RPM
Mi Item #03650191
MFR #66243529845

Mfr description
66243529845 4 X 1/2 X 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.49/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1/2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    8120 rpm
  • Package Quantity
    10
  • UPC_NO
    66243529845
  • Wheel Hardness
    K
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)