Motion
7005-12-27-BS
7005-12-27-BS FITTING
MI ITEM #03650251
MFR #7005-12-27-BS
Your Price$65.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-12-27-BS FITTING
MI ITEM #03650251
MFR #7005-12-27-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.83/each(List $90.84)

Overview

Mfr description
7005-12-27-BS FITTING

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M27X2.0
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Size
    3/4 in, 27 mm
  • End 1 Thread
    1-1/16-12 UN, M27X2.0
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Size
    3/4 in, 27 mm
  • End 2 Thread
    1-1/16-12 UN, M27X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    49.0
  • Hex Body
    36.0
  • Series
    7005_BS
  • Thread Depth
    15.5
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text