Motion
ASN35-530-279

ROLLON CORP
ASN35-530-279

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 279 mm, 530 mm Long
MI ITEM #03650253
MFR #ASN35-530-279
Price$407.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN35-530-279

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 279 mm, 530 mm Long
MI ITEM #03650253
MFR #ASN35-530-279

Mfr description
ASN35-530-279, SIZE 35 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.30/each

Specifications

Dimensions

  • Length
    530 mm
  • Rail Size
    35 mm
  • Stroke
    279 mm
  • Weight
    3.5563 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    2997 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    543 N-m, 775 N-m, 90.4 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    4282 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)