Motion
449-74446-24
Eaton Aeroquip 74446 Series Steel Adapters Flange Halves - Ductile Iron
MI ITEM #03650313
MFR #449-74446-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 74446 Series Steel Adapters Flange Halves - Ductile Iron
MI ITEM #03650313
MFR #449-74446-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Height
    3.690 in
  • Length
    1.000 in
  • Overall Length
    1.000 in
  • Weight
    0.63 lb
  • Width
    1.610 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Material
    Ductile Iron

Overview

Mfr description
449-74446-24 FITTING
  • Code 61.
  • 2 of these flange halves are included in kit FF593-(Dash size).
  • SAE J518
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought