Overview
Mfr description
2046G 3/8-16 BOTT. TAP LIST
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/8 – 16
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-15/16 in
- Series2046G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data