Motion
SX90 6 RSB

LOVEJOY INC
SX90 6 RSB

Disc Coupling Hub - Cplg Size: SX90-6, Rough Stock, Flg OD: 3.5400 in, 5.5000 in Overall Length, Steel Material
Mi Item #03650639
MFR #SX90 6 RSB
Price$252.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX90 6 RSB

Disc Coupling Hub - Cplg Size: SX90-6, Rough Stock, Flg OD: 3.5400 in, 5.5000 in Overall Length, Steel Material
Mi Item #03650639
MFR #SX90 6 RSB

Mfr description
SX90-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.22/each

Specifications

Dimensions

  • Coupling Overall Length
    5.5000 in
  • Coupling Size Code
    SX90-6
  • Distance Between Shafts
    2.3600 in
  • Flange Outside Diameter  
    3.5400 in
  • Hub End Diameter
    2.2800 in
  • Length Through Bore  
    1.5700 in
  • Maximum Bore Diameter
    1.5000 in
  • Weight
    2.11 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    3.5 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904938043
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Torque Capacity
    2100 in
  • UPC_NO
    697904938043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)