Motion
THA7600 OMP
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 3/8 in x 30 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 9/16-18 JIC - Male Outlet
MI ITEM #03650641
MFR #THA7600 OMP
Your Price$1,170.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 3/8 in x 30 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 9/16-18 JIC - Male Outlet
MI ITEM #03650641
MFR #THA7600 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,170.75/each(List $1,292.04)

Overview

Mfr description
THA7600-OMP 3/8"X30' REEL W/O HOSE
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    30 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    9/16-18 JIC - Male
  • Rated Pressure
    3000 psi
  • Application
    Hydraulic Fluid
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    44 lbs
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Overall Height
    20.25 in
  • Description Keyword
    Designed for use with 3/8 in x 30 ft Hose
  • Manufacturer Upc Number
    699567005834
  • UPC_NO
    699567005834
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Standard Hose Capacity Length
    30 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text