Motion
Molykote G-4501

DUPONT
Molykote G-4501

Multi-Purpose Synthetic Grease - General Purpose, Aluminum Complex, PAO Base Oil, PTFE Composition, 1 NLGI Grade, 400 g Size, cartridge Container, White Color, Food Grade, -40 to +302 °F
MI ITEM #03650898
MFR #Molykote G-4501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-4501

Multi-Purpose Synthetic Grease - General Purpose, Aluminum Complex, PAO Base Oil, PTFE Composition, 1 NLGI Grade, 400 g Size, cartridge Container, White Color, Food Grade, -40 to +302 °F
MI ITEM #03650898
MFR #Molykote G-4501

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G-4501 FM GRSE,CRT,400G
  • Synthetic (PAO) NLGI #1 food grade grease

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    400 g
  • Container Type
    cartridge
  • Composition
    Aluminum Complex, PAO Base Oil, PTFE
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    -40 to +302 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Max Operating Temperature
    150 °C
  • Min Operating Temperature
    -40 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4025079
  • Weight
    1.04 lbs
  • Flash Point
    392 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text