Motion
CXSJL6-50
Cyl, Compact, Ball Bearing
Mi Item #03651082
MFR #CXSJL6-50
Price$165.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Ball Bearing
Mi Item #03651082
MFR #CXSJL6-50

Mfr description
CXSJL6-50 CYL, COMPACT, BALL BEARING
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.56/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Overall Height
    13.4 mm
  • Overall Length
    92 mm
  • Overall Width
    42 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    21.7 N
  • Push Force At 100 Psi
    39.2 N
  • Rod Size
    4 mm
  • Stroke  
    50 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Dual Rod Compact
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CXSJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)