Motion
MSQB10H3
MSQ, Rotary Table, Rack & Pinion, Shock Absorber - Body as Flange Mount, 0 to 190 ° Angle of Rotation
Mi Item #03651102
MFR #MSQB10H3
Price$481.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSQ, Rotary Table, Rack & Pinion, Shock Absorber - Body as Flange Mount, 0 to 190 ° Angle of Rotation
Mi Item #03651102
MFR #MSQB10H3

Mfr description
MSQB10H3 CYL, ROTARY TABLE, EXT.SHOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.16/each

Specifications

Dimensions

  • Body Size
    10 mm
  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    0 to 190 °
  • Cushion Type
    External Shock Absorber
  • Magnet
    Yes
  • Mount Type
    Body as Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)