Motion
VQZ215Y-5YZ-01T

SMC CORP OF AMERICA
VQZ215Y-5YZ-01T

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Plug, Base Mounted, 1/8 in
Mi Item #03651103
MFR #VQZ215Y-5YZ-01T
Price$60.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ215Y-5YZ-01T

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Plug, Base Mounted, 1/8 in
Mi Item #03651103
MFR #VQZ215Y-5YZ-01T

Mfr description
VQZ215Y-5YZ-01T VALVE, BASE MT, DIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.34/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Plug
  • Flow Direction
    3-Way
  • For Use With Series
    VQZ200
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Response Time
    25 ms, 30 ms
  • Series
    VQZ200
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Plug
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ200
  • Wire Type
    DIN Plug
  • Wiring Type
    DIN Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)