Motion
PSE532-M5
PSE530 Remote Analog Pressure Sensor, General Purpose, IP40
MI ITEM #03651120
MFR #PSE532-M5
List Price$60.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE530 Remote Analog Pressure Sensor, General Purpose, IP40
MI ITEM #03651120
MFR #PSE532-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.54/each for your price

Overview

Mfr description
PSE532-M5 PRESSURE SENSOR
  • Economical remote pressure sensor in a small IP40 package
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V analog output
  • Accuracy: ±2% of F.S.
  • Repeatability: ±1% of F.S.
  • Port sizes: M5 x 0.8 male; ø6mm or ø1/4" plug-in connector for fittings

Specifications

  • Port Size
    1/4 in
  • Operating Pressure Range
    0 to 101 kPa
  • Series
    PSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought