Motion
54-GD6040-02 RTN D 4.5 DRP ST FS

REXNORD INC
54-GD6040-02 RTN D 4.5 DRP ST FS

10512188 / 54-GD6040-02 RTN D 4.5 DRP ST FS
MI ITEM #03651192
MFR #54-GD6040-02 RTN D 4.5 DRP ST FS
Price$1,763.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GD6040-02 RTN D 4.5 DRP ST FS

10512188 / 54-GD6040-02 RTN D 4.5 DRP ST FS
MI ITEM #03651192
MFR #54-GD6040-02 RTN D 4.5 DRP ST FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,763.16/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    65 in
  • Roll Diameter  
    6 in
  • Roller Length
    57 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699293173

Overview

Mfr description
54-GD6040-02 RETURN D 4.5 DROP STL FS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought