Motion
815692
Advantage 200 LS Half Mask Respirator - Advantage 200 LS, Filter Not Included, Neither, Size: Medium
Mi Item #03651244
MFR #815692
Price$28.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 200 LS Half Mask Respirator - Advantage 200 LS, Filter Not Included, Neither, Size: Medium
Mi Item #03651244
MFR #815692

Mfr description
815692 HALF MASK RESPIRATOR SZ M
  • Lightweight, cost-efficient
  • Thermoplastic rubber increases softness and decreases weight
  • Multiflex system equalizes facial pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.47/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    42 CFR 84
  • Number Of Straps
    2
  • Papr Sar Comp
    Neither
  • Series
    Advantage 200 LS
  • Standards Met
    AS/NZS, EN 140, NSW Dept of Mines Registration
  • Type
    Half Mask
  • UPC_NO
    641817003923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)