Motion
815700
Advantage 200 LS Half Mask Respirator - Advantage 200 LS, Filter Not Included, Neither, Size: Large
MI ITEM #03651246
MFR #815700
Price$32.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 200 LS Half Mask Respirator - Advantage 200 LS, Filter Not Included, Neither, Size: Large
MI ITEM #03651246
MFR #815700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.84/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    42 CFR 84
  • Number Of Straps
    2
  • Papr Sar Comp
    Neither
  • Series
    Advantage 200 LS
  • Standards Met
    AS/NZS, EN 140, NSW Dept of Mines Registration
  • Type
    Half Mask
  • UPC_NO
    641817003916

Overview

Mfr description
815700 HALF MASK RESPIRATOR SZ L
  • Lightweight, cost-efficient
  • Thermoplastic rubber increases softness and decreases weight
  • Multiflex system equalizes facial pressure
  • AnthroCurve conforms to each user's face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought