Overview
Mfr description
818342 P100 FILTER 2PACK
- The Advantage line of particulate, chemical, and combination cartridges is NIOSH-approved (to 42 CFR, Part 84) and provides lightweight, low-profile performance
- P100 particulate filters offer a 99.97% filter efficiency level and are effective against all particulate aerosols
- The Flexi-Filter® pads are low-profile, flexible pads that fit well under a welding hood and with other personal protective equipment
- They offer great balance and weight distribution for maintaining a good face seal, while their swept-back design provides improved vision and comfort
Specifications
- TypeFilter
- Niosh ClassificationP100
- NIOSH Approval42 CFR Part 84
- UPC_NO641817003893
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data