Overview
Mfr description
D-B73SAPC INLINE REED 2 WIRE IPC BAND
Specifications
- Electrical ConnectionCircular Connector
- Country of OriginJP
- Operating Temperature Range-10 to +60 °C
- Fluid CompAir
- SeriesD-
- Weight186 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data