Motion
4-8
Thread Inserts External Threaded Insert, Internal Thread Size: #8-32, Internal Thread Pitch Type: Coarse
Mi Item #03651288
MFR #4-8
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Inserts External Threaded Insert, Internal Thread Size: #8-32, Internal Thread Pitch Type: Coarse
Mi Item #03651288
MFR #4-8

Mfr description
400-008 BRASS INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.88/each

Specifications

Dimensions

  • Internal Thread Size
    #8 – 32
  • Length
    3/8 in

Details

  • Finish Coating
    Plain
  • Installation Tool Model Number
    500-1
  • Internal Thread Pitch Type
    Coarse
  • Material
    Brass
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)