Motion
1001907
Misty® Disinfectant - Ready-to-Use, Spray, 20 oz, Aerosol, Fresh/Clean Scent
Mi Item #03651396
MFR #1001907
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Disinfectant - Ready-to-Use, Spray, 20 oz, Aerosol, Fresh/Clean Scent
Mi Item #03651396
MFR #1001907

Mfr description
1001907 MST FOAM DISNF CLNR FNC AERO DZ
  • An EPA registered quat-based foaming disinfectant cleaner & deodorizer
  • Prevents mildew on hard non-porous surfaces
  • Effective against antibiotic resistant strains VRE, VISA, VRSA, MRSA, & CA-MRSA
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Color
    White
  • Concentration
    Ready-to-Use
  • Features & Benefits
    • An EPA registered quat-based foaming disinfectant cleaner & deodorizer • Prevents mildew on hard non-porous surfaces • Effective against antibiotic resistant strains VRE, VISA, VRSA, MRSA, & CA-MRSA • 360° valve allows can to spray upside down •
  • Flammability
    Not Flammable
  • Form
    Spray
  • Industry Standards Met
    EPA Reg. No. 10807-21
  • Meets Industry Standards By
    EPA
  • Package Quantity
    12
  • Scent
    Fresh/Clean
  • UPC_NO
    10723783200647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)