Motion
PCM 606560 E

SKF
PCM 606560 E

Die & Mold Plain-Bearing - 60 mm Bore, 65 mm OD, 60 mm Length, PTFE Material
Mi Item #03651523
MFR #PCM 606560 E
Price$106.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 606560 E

Die & Mold Plain-Bearing - 60 mm Bore, 65 mm OD, 60 mm Length, PTFE Material
Mi Item #03651523
MFR #PCM 606560 E

Mfr description
PCM 606560 E GLYCODUR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.59/each

Specifications

Dimensions

  • Inside Diameter
    60 mm
  • Outside Diameter
    65 mm
  • Overall Length
    60 mm
  • Weight
    0.52 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571902692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)