Motion
GM1620
Die & Mold Plain-Bearing - 1.0000 in Bore, 0.8750 in Length, Filament Wound Material
MI ITEM #03651649
MFR #GM1620
Price$15.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.0000 in Bore, 0.8750 in Length, Filament Wound Material
MI ITEM #03651649
MFR #GM1620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.71/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    1.2500 in
  • Overall Length
    0.8750 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    0.9995 to 1.0000 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Shock Resistant;Contamination Resistant;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Finish Coating
    Plain
  • Groove Type
    Plain Interior
  • Group & Class
    Fiber Reinforced Composite
  • Length Tolerance
    ±0.010 in
  • Load at Speed
    20000 psi @ 25 fpm
  • Manufacturer Catalog Number
    GM1620-014
  • Material
    Fiber Reinforced Polymer
  • Material Specification
    Continuous wound PTFE and high-strength fibers encapsulated in an internally lubricated, high temperature filled epoxy resin
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    1.2515-1.2535 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
GM1620-014 FILAMENT WOUND - GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought