Motion
SSBV75TW
3-Way Ball Valve - Manually Operated, 3-Way, 800 psi Max, 3/4 NPT Port, Stainless Steel Body, Offset Handle
Mi Item #03651662
MFR #SSBV75TW
Price$548.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 800 psi Max, 3/4 NPT Port, Stainless Steel Body, Offset Handle
Mi Item #03651662
MFR #SSBV75TW

Mfr description
SSBV75TW 3-WAY DIVERSION BALL VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.01/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    1.4063 lbs

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    800 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    SSBV-TW
  • Stem Material
    Stainless Steel
  • Thread Type
    Female NPT x Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)