Motion
V2F2-B
V-Series Hydraulic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 2250 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03651705
MFR #V2F2-B
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 2250 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03651705
MFR #V2F2-B

Mfr description
V2F2-B QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    7/8 in
  • Length
    1.62 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    5000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    5.5 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    2250 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)